
3/4X45 AL STANDARD ELBOW
Item #: 625865
Cat #: PRELB-AL-3/4X45
UPC: 784011310548
Documents & Guides
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011310548, PRELB-AL-3/4X45
Specifications
Diameter: | 3/4 in |
Color: | Black |
Angle: | 45° |
Material: | PVC Coated Aluminum |
Diameter Range: | 3/4 in |
Diameter: | 3/4 in |
Angle: | 45° |
Diameter Range: | 3/4 in |
Color: | Black |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)