3" PVC Coated Coupling, Aluminum

Item #: 625860

Cat #: PRCPLG-AL-3

UPC: 784011212651

Sign In or Register to view pricing and more.
Documents & Guides
Coupling, Size: 3 inch, Material: PVC Coated Aluminum.

Overview

Coupling, Size: 3 inch, Material: PVC Coated Aluminum.
PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Also known as: 784011212651, PRCPLG-AL-3

Specifications

Diameter: 3 in
Material: PVC Coated Aluminum
Diameter: 3 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)