This product may not be available in all locations.
Push Button, Extended Head, Green, 1NO/1NC, Standard, Contacts
Item #: 62586
Cat #: 800H-BR1A
UPC: 662073624417
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Head, Green, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard, Contacts, 30 mm
Overview
Push Button, Extended Head, Green, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard, Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-BR1A from Rockwell Automation® is a green, 30 mm momentary push button. It has one normally open and one normally closed standard contacts. And it has an extended head. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073624417, 800H-BR1A
Specifications
Color: | Green |
Size: | 30 mm |
Type: | Extended Head , Pushbutton |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Color: | Green |
Type: | Extended Head , Pushbutton |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)