PVC Coated Aluminum Conduit, 2-1/2", 10' Length
Item #: 625847
Cat #: PRCONDUIT-AL-2-1/2
UPC: 784011212514
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
2-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling
Overview
2-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling
PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Also known as: 784011212514, PRCONDUIT-AL-2-1/2
Specifications
Color: | Black |
Length: | 10 ft |
Diameter: | 2 1/2 in |
Material: | PVC Coated Aluminum |
Color: | Black |
Diameter: | 2 1/2 in |
Length: | 10 ft |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)