
1 5/8" STRUT CUT TO 1' LENGTH
Item #: 625711
Cat #: PBP1000-1
UPC: 784011307173
Documents & Guides
1 5/8" STRUT CUT TO 1' LENGTH
Sign In or Register to view pricing and more.
Overview
1 5/8" STRUT CUT TO 1' LENGTH
PVC coated strut is a versatile system of structural elements that can be used to build supports for a variety of applications. When combined with coated conduit hangers and other accessories, coated strut is a versatile and economical way to provide reliable support for conduit runs and other electrical and mechanical installations.
Also known as: 784011307173, PBP1000-1
Specifications
Depth: | 1 5/8 in |
Length: | 1 in |
Color: | Gray |
Material: | PVC Coated Steel |
Width: | 1 5/8 in |
Depth: | 1 5/8 in |
Color: | Gray |
Width: | 1 5/8 in |
Length: | 1 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)