Breaker, 90A, 2P, 120/240VAC, 10 kAIC, Type CH

Item #: 62564

Cat #: CH290

UPC: 782113101910

Documents & Guides
90 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

90 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 Volt AC
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113101910, CH290

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 90
Type: Breaker
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Type: Breaker
Poles: 2
Amps: 90
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)