This product has been discontinued.

Slide Dimmer, 1500W, Incandescent, Nova, White
Item #: 6256
Cat #: N-1500-WH
UPC: 027557323703
Documents & Guides
Nova Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White (Wallplate Sold Separately)
Sign In or Register to view pricing and more.
Overview
Nova Slide Dimmer, 1500W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Large Control, White (Wallplate Sold Separately)
Nova Dimmer, Incandescent/Halogen, Single-pole (large control), 120V/1500W in white
Also known as: 027557323703, N-1500-WH
Specifications
Wattage: | 1500 |
Volts AC: | 120 |
Mounting: | Surface |
Poles: | 1 |
Color: | White |
Family / Style: | Nova |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 1500 |
Mounting: | Surface |
Color: | White |
Dimmable: | Yes |
Volts AC: | 120 |
Poles: | 1 |
Family / Style: | Nova |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)