Grounding Bushing, Type: PVC Coated, Size: 4", Ferrous Metal/Aluminum

Item #: 625577

Cat #: PBGLL10

UPC: 784011209804

Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing, Type: PVC Coated, Size: 4", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.

Overview

Grounding Bushing, Type: PVC Coated, Size: 4", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.
PVC coated grounding bushings are used on threaded PVC-coated rigid conduit to provide a means of grounding conduit through an insulated bushing. PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads.
Also known as: 784011209804, PBGLL10

Specifications

Diameter: 4 in
Material: PVC Coated Ferrous Metal
Diameter: 4 in
Material: PVC Coated Ferrous Metal

Customer Reviews

No reviews for this product
(0)