Reducing Bushing, Polyurethane Coated 3" x 2", Ferrous Metal

Item #: 625565

Cat #: PRRE86

UPC: 784011209408

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Polyurethane Coated 3 Inch x 2 Inch, Material: Ferrous Metal

Overview

Reducing Bushing, Polyurethane Coated 3 Inch x 2 Inch, Material: Ferrous Metal
PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.
Also known as: 784011209408, PRRE86

Specifications

Diameter: 3 in, 2 in
Material: PVC Coated Steel
Diameter: 3 in, 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)