Contactor, IEC, 9A, 3P, 480VAC Coil

Item #: 62548

Cat #: 100-C09B01

UPC: 662072609538

Sign In or Register to view pricing and more.
Contactor, IEC, 9A, 3P, 480VAC Coil

Overview

Contactor, IEC, 9A, 3P, 480VAC Coil
Also known as: 662072609538, 100-C09B01

Specifications

Poles: 3
Type: Contactor
Volts AC Control: 480
Amps: 9
Family / Style: 100-C
Poles: 3
Volts AC Control: 480
Family / Style: 100-C
Type: Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)