800H Momentary Push Button, Full Voltage, 24 V, Blue, Guarded, Exte

Item #: 625472

Cat #: 800H-QRA24BD1

UPC: 662072082720

Sign In or Register to view pricing and more.
Documents & Guides
800H Momentary Push Button, Full Voltage, 24 V, Blue, Guarded, Extended W/ Guard, 1 NO Standard

Overview

800H Momentary Push Button, Full Voltage, 24 V, Blue, Guarded, Extended W/ Guard, 1 NO Standard
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-QRA24BD1 from Rockwell Automation® is a blue, 24 V AC/DC, 30 mm momentary push button. It has one normally open standard contact. And it is incandescent and full voltage with an extended head with guard and no guards on terminals. For full product details, please see below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072082720, 800H-QRA24BD1

Specifications

Type: Assembled Pushbuttons
Type: Assembled Pushbuttons

Customer Reviews

No reviews for this product
(0)