IDC 3-Wire UR Red Butt Splice Jellybean, 25/Card
Item #: 62540
Cat #: 85-925
UPC: 783250859252
Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Insulation Displacement Connector, UR-I, Butt Splice, Connection: 3-Wire, Insulation: O.D 066 IN Max, Color: Red
Overview
IDEAL, Insulation Displacement Connector, UR-I, Butt Splice, Connection: 3-Wire, Insulation: O.D 066 IN Max, Color: Red
Also known as: 783250859252, 85-925
Specifications
Color: | Red |
Diameter: | 0.600 in |
Material: | Polypropylene |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 24 - 20 |
Color: | Red |
Material: | Polypropylene |
Allowable Gauge Range: | 24 - 20 |
Diameter: | 0.600 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)