This product may not be available in all locations.
5
more
Meter Main Load Center, 200A, 120/240VAC,20/40, NEMA 3R, OH/UG
Item #: 625326
Cat #: TSMR2020CSCUFMG
UPC: 783164415179
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Load Center, 200 Amp, 20 Space, 40 Circuit, NEMA 3R, Surface, Ringless
Overview
Meter Main, Load Center, 200 Amp, 20 Space, 40 Circuit, NEMA 3R, Surface, Ringless
Also known as: 783164415179, TSMR2020CSCUFMG
Specifications
Amps: | 200 |
Spaces: | 20 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Sockets: | 1 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Spaces: | 20 |
Phase: | 1 |
Jaws: | 4 |
Circuits: | 40 |
Customer Reviews
No reviews for this product
(0)