This product has been discontinued.
SafeSite High Bay, Circular, 16", 146W, 100-277V, 5000K
Item #: 625319
Cat #: HBC9C3MDRORG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
SafeSite High Bay, Circular, 16 inch, 146 Watt, 100-277 Volt, Lumens: 9500, CRI: 70, Color Temperature: 5000K, Clear Tempered Glass lens, [CID1, CID2, CIID1, CIID2]
Overview
SafeSite High Bay, Circular, 16 inch, 146 Watt, 100-277 Volt, Lumens: 9500, CRI: 70, Color Temperature: 5000K, Clear Tempered Glass lens, [CID1, CID2, CIID1, CIID2]
Also known as: HBC9C3MDRORG
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 146 |
Diameter: | 16 in |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Diameter: | 16 in |
Wattage: | 146 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)