This product may not be available in all locations.
5
more
Meter Main, Load Center, 200A, 8/16, NEMA 3R, Surface, Ring Type
Item #: 625317
Cat #: TSM820CSCU
UPC: 783164214291
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Load Center, 200 Amp, 8 Space, 16 Circuit, NEMA 3R, Surface, Ring Type
Overview
Meter Main, Load Center, 200 Amp, 8 Space, 16 Circuit, NEMA 3R, Surface, Ring Type
Also known as: 783164214291, TSM820CSCU
Specifications
Amps: | 200 |
Circuits: | 16 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 16 |
Phase: | 1 |
Sockets: | 1 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)