Transformer, 37.5KVA, 1P, 240x480V, 120/240V, Encapsulated

Item #: 625301

Cat #: T20P11F37EE

UPC: 786680029158

Documents & Guides
37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

37.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 1, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz
Also known as: 786680029158, T20P11F37EE

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 37.500kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 37.500kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480

Customer Reviews

No reviews for this product
(0)