BUSS HIGH VOLTAGE FUSE

Item #: 625287

Cat #: HVA-10

UPC: 051712171274

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PT Fuse, Non-time delay, fast-acting, 10A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, 1 barrel, 0.41 in diameter

Overview

PT Fuse, Non-time delay, fast-acting, 10A, 1 kV, 20 kW DC/30 kVA AC short circuit rating, 4 hr at 110% (minimum), 1 hr at 135% (maximum) response time, 1 barrel, 0.41 in diameter
Also known as: 051712171274, HVA-10

Specifications

Type: Non-Time Delay, Fast-Acting
Amps: 10
Type: Non-Time Delay, Fast-Acting
Amps: 10

Customer Reviews

No reviews for this product
(0)