
Sign In or Register to view pricing and more.
Documents & Guides
Series 2000 Submeter, 480V 3P/4W 400A Demand Indoor Kit w/3 Split Core Current Transformers (CT)
Overview
Series 2000 Submeter, 480V 3P/4W 400A Demand Indoor Kit w/3 Split Core Current Transformers (CT)
Series 2000 480 V 400 A Demand Indoor Kit Split Core, 3P4W
Also known as: 078477597804, 2K480-4D
Specifications
Phase: | 3 |
Amps: | 400 |
Volts AC: | 277, 480Y |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 3 |
Volts AC: | 277, 480Y |
IP/NEMA Rating: | NEMA 1 |
Amps: | 400 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)