2 Expansion Joint 4

Item #: 625250

Cat #: PRXJG64

UPC: 784011208340

Documents & Guides
2 inch PVC Coated Expansion Joint, 4 inch Travel Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 inch PVC Coated Expansion Joint, 4 inch Travel Length
PVC coated XJG type expansion joints are used to connect two lengths of conduit subject to longitudinal movement, including that caused in long runs by thermal expansion and contraction.
Also known as: 784011208340, PRXJG64

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)