Conduit Union, Female/Male, 3", PVC Coated Steel
Item #: 625238
Cat #: PRUNY805
UPC: 784011207916
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Female/Male Union, Size: 3 inch, Material: PVC Coated Steel.
Overview
Female/Male Union, Size: 3 inch, Material: PVC Coated Steel.
PVC coated unions are used to connect conduit to conduit or to allow for future changes to the conduit system. UNF feature female threads are provided at each end. UNY feature male threads at one end and female threads on the other.
Also known as: 784011207916, PRUNY805
Specifications
Diameter: | 3 in |
Material: | PVC Coated Steel |
Diameter: | 3 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)