FH 3 Pole Class R Fuse Block

Item #: 625125

Cat #: LFR60200-3C

UPC: 079458181432

Sign In or Register to view pricing and more.
Documents & Guides
200A, 600V, Fuse Holder 3 Pole Class R Fuse Block

Overview

200A, 600V, Fuse Holder 3 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181432, LFR60200-3C

Specifications

Amps: 200
Poles: 3
Type: Fuse Block
Mounting: Box Lug
Class: R
Volts AC: 600
Standards: California Proposition 65
Amps: 200
Type: Fuse Block
Class: R
Standards: California Proposition 65
Poles: 3
Mounting: Box Lug
Volts AC: 600

Customer Reviews

No reviews for this product
(0)