DIN Rail, Slotted, Zinc Plated Steel, 27mm x 7.5mm x 2m
Item #:
625120
Cat #:
557850
UPC:
782856579199
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 46277. Type: DR 7 2M. Material: Galvanized Steel. Length: 2 Meters. H x W: 7.5mm x 27mm.
Overview
DIN Rail, Symmetrical, Slotted. DIN 46277. Type: DR 7 2M. Material: Galvanized Steel. Length: 2 Meters. H x W: 7.5mm x 27mm.
Rapid assembly of all kinds of frameworks High mechanical resistance High corrosion resistance RoHS compliant Conforms to EN 60715 and 50022 and DIN 46277
Also known as: 782856579199, 557850
Specifications
Length: | 2 m |
Width: | 35 mm |
Material: | Steel |
Depth: | 7.500 mm |
Length: | 2 m |
Material: | Steel |
Width: | 35 mm |
Depth: | 7.500 mm |
Customer Reviews
No reviews for this product
(0)