
Rooftop Support with Channel, 8" x 4.8", Rubber/Steel
Item #: 625067
Cat #: PSF10C
UPC: 782856843023
Documents & Guides
Fixed Strut Support, 10" Length, 4.8" High, Material: Polyethylene, Polypropylene & Steel, Finish: Hot-Dip Galvanized.
Sign In or Register to view pricing and more.
Overview
Fixed Strut Support, 10" Length, 4.8" High, Material: Polyethylene, Polypropylene & Steel, Finish: Hot-Dip Galvanized.
Provides superior support for pipe, conduit, duct, cable tray and equipment Foam bottom offers low abrasion interface for better roof membrane protection Compatible with roof surfaces including single ply, bituminous, metal and spray foam Provides superior load distribution, even with varying rooftop surfaces Ready to use out of the box, saving installation time and labor Multiple sizes and load ratings offer the ability to tailor the solution to the application Easy to transport to the roof Hot-dip galvanized and UV stabilized for long lasting performance Supports green building requirements; thermoplastic bases are made from recycled material and can contribute to earning LEED credits
Also known as: 782856843023, PSF10C, Caddy Pyramid, pyramid pipe support, Strut Support, Pier block, sleeper
Specifications
Material: | Polyethylene |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)