WIE RSCG101048NK

Item #: 625066

Cat #: RSCG101048NK

UPC: 786725875214

Sign In or Register to view pricing and more.
Documents & Guides
WIE RSCG101048NK RSC,GUTTER,NEMA3R,CS,10X10X48 NO/KO

Overview

WIE RSCG101048NK RSC,GUTTER,NEMA3R,CS,10X10X48 NO/KO
Also known as: 786725875214, RSCG101048NK

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 3R
Width: 10 in
Height: 10 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)