Enclosure, NEMA 4X, Continuous Hinge, 36" x 30" x 8"

Item #: 62505

Cat #: A36H3008SSLP

UPC: 783510241308

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 36 x 30 x 8 Inch, Stainless Steel

Overview

Enclosure, Continuous Hinge with Clamps, NEMA 4X, Wall Mount, 36 x 30 x 8 Inch, Stainless Steel
nVent's wallmount NEMA 4X enclosures are used for use in indoor and outdoor corrosive environments that require a water-tight seal, this enclosure's seamless foam-in-place gasket and screw-down clamps provide a secure seal against contaminants.
Also known as: 783510241308, A36H3008SSLP

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 30 in
Depth: 8 in
Material: Stainless Steel
Size: 36 x 30 x 8 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Size: 36 x 30 x 8 in
Width: 30 in
Material: Stainless Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)