WG 1224NKSCG SCR CVR WIREWAY WO/KO

Item #: 625023

Cat #: 1224NKSCG

UPC: 641353113100

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 1224NKSCG SCR CVR WIREWAY WO/KO

Overview

WG 1224NKSCG SCR CVR WIREWAY WO/KO
Also known as: 641353113100, 1224NKSCG

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Length: 24 in
Material: Steel
Height: 12 in
Color: Gray
Material: Steel
Width: 12 in
Length: 24 in

Customer Reviews

No reviews for this product
(0)