BX MCAL122SOLYELWHTWG250CL

Item #: 624965

Cat #: MCAL122SOLYELWHTWG250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL122SOLYELWHTWG250CL MC-AL-12/2 SOL YELLOW/WHITE WG 250FT

Overview

BX MCAL122SOLYELWHTWG250CL MC-AL-12/2 SOL YELLOW/WHITE WG 250FT
Also known as: MCAL122SOLYELWHTWG250CL

Specifications

Length: 250 ft
Color: Yellow/White
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil
Color: Yellow/White
Gauge: 12
Jacket: Aluminum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)