Stacklight, 2 Unit, Red LED Steady On, Green LED Steady On, 120V

Item #: 624958

Cat #: E26XWWLG1R1W-V4

UPC: 782113696690

Sign In or Register to view pricing and more.
Documents & Guides
Stacklight, Two-Light Unit, Standard Base, Green Cylindrical LED with Green Lens, Red Cylindrical LED with Red Lens, 120 Volt AC/DC

Overview

Stacklight, Two-Light Unit, Standard Base, Green Cylindrical LED with Green Lens, Red Cylindrical LED with Red Lens, 120 Volt AC/DC
Also known as: 782113696690, E26XWWLG1R1W-V4

Specifications

Volts DC: 120
Color: Red, Green
Volts AC: 120
Mounting: Surface
Material: Plastic
Volts DC: 120
Volts AC: 120
Material: Plastic
Color: Red, Green
Mounting: Surface

Customer Reviews

No reviews for this product
(0)