Push-button head, Harmony 9001K, metal, snap-in plastic mushroom 35mm, yellow, 30mm, spring return

Item #: 624947

Cat #: 9001KR4Y

UPC: 785901852063

Push-button head, Harmony 9001K, metal, snap-in plastic mushroom 35mm, yellow, 30mm, spring return
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push-button head, Harmony 9001K, metal, snap-in plastic mushroom 35mm, yellow, 30mm, spring return
Also known as: 785901852063, 9001KR4Y

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)