Conduit Hub With Ground, PVC Coated, 4", PVC Coated Steel

Item #: 624854

Cat #: PRSTG10

UPC: 784011207572

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub with Ground Screw, Size: 4 inch, Material: PVC Coated Steel.

Overview

Conduit Hub with Ground Screw, Size: 4 inch, Material: PVC Coated Steel.
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207572, PRSTG10

Specifications

Diameter: 4 in
Material: PVC Coated Steel
Diameter: 4 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)