![Conduit Hub, Type: Grounding, 3-1/2", PVC Coated Steel Conduit Hub, Type: Grounding, 3-1/2", PVC Coated Steel](https://rexel-cdn.com/products/rryprstg5.jpg?i=6C48AF89-A2AB-43A8-B054-B703A70146C7&f=420)
Conduit Hub, Type: Grounding, 3-1/2", PVC Coated Steel
Item #: 624853
Cat #: PRSTG9
UPC: 784011207565
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Hub with Ground Screw, Size: 3-1/2 inch, Material: PVC Coated Steel.
Overview
Conduit Hub with Ground Screw, Size: 3-1/2 inch, Material: PVC Coated Steel.
PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.
Also known as: 784011207565, PRSTG9
Specifications
Diameter: | 3 1/2 in |
Material: | PVC Coated Steel |
Diameter: | 3 1/2 in |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)