PVC Coated Conduit Outlet Box, Type: GUAC, (2) 3/4" Hub, Aluminum

Item #: 624804

Cat #: PRGUAC24

UPC: 784011205844

Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAC, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (2) 3/4 Inch , Opening: 2 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated Conduit Outlet Box, Type: GUAC, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (2) 3/4 Inch , Opening: 2 Inch, Body: Aluminum, O-Ring gasket, Internal Grounding Screw, Color Dark Grey.
PVC coated GUA series conduit outlet boxes are installed in hazardous location conduit systems to serve as pull and splice boxes, to change the direction of a conduit run, to connect runs of conduit, or to provide access to conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205844, PRGUAC24

Specifications

Diameter: 3/4 in
Color: Gray
Material: Iron Alloy, PVC Coated Aluminum
Diameter: 3/4 in
Material: Iron Alloy, PVC Coated Aluminum
Color: Gray

Customer Reviews

No reviews for this product
(0)