1" FD FDC Box without Cover, SGFT

Item #: 624774

Cat #: PRFDC3

UPC: 784011205189

Sign In or Register to view pricing and more.
Documents & Guides
1 Inch FD FDC Box without Cover, SGFT, PVC Coated Device Boxes and Covers, Available in Several Configurations, May Be Used in Coated Conduit Systems to Accommodate Wiring Devices, to Serve as Pull Boxes for Conductors, or to Allow for Splices and Taps in Conductors. Electrical Continuity of the Conduit System is Maintained Across Assembled Joints.

Overview

1 Inch FD FDC Box without Cover, SGFT, PVC Coated Device Boxes and Covers, Available in Several Configurations, May Be Used in Coated Conduit Systems to Accommodate Wiring Devices, to Serve as Pull Boxes for Conductors, or to Allow for Splices and Taps in Conductors. Electrical Continuity of the Conduit System is Maintained Across Assembled Joints.
Plasti-Bond PVC Coated device boxes and covers are available in several configurations and may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Covers are available separately. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205189, PRFDC3

Specifications

Color: Red, Gray
Material: Polyester, Steel
Gangs: 1
Depth: 1 in
Height: 2.690 in
Width: 2.500 in
Color: Red, Gray
Gangs: 1
Height: 2.690 in
Material: Polyester, Steel
Depth: 1 in
Width: 2.500 in

Customer Reviews

No reviews for this product
(0)