1 Bub Fitting Mogul

Item #: 624747

Cat #: PRBUB3

UPC: 784011204915

Documents & Guides
Rry Prbub3 1" Mogul Bub conduit Fitting
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rry Prbub3 1" Mogul Bub conduit Fitting
PVC coated mogul style conduit bodies have long openings and may be used to make bends in conduit runs, for pull outlets for stiff conductors, to provide additional room for taps or splices, etc. as part of complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204915, PRBUB3

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)