LED High Bay, 21", 247W, 120-277VAC

Item #: 624640

Cat #: PHZ-24L-4K-AS-P-W-W

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 21 inch, 247 Watt, 120-277VAC, 4000K, 70 CRI, Lumens: 24,000, Mounting: Pendant, Color: White; Optic: Wide

Overview

LED High Bay, 21 inch, 247 Watt, 120-277VAC, 4000K, 70 CRI, Lumens: 24,000, Mounting: Pendant, Color: White; Optic: Wide
Also known as: PHZ-24L-4K-AS-P-W-W

Specifications

Wattage: 247
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Mounting: Pendant
Lumens: 24000
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 247
Color Rendering Index (CRI): 70
Lumens: 24000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Pendant
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)