![3-1/2 - 4 FORM 8 COVER 3-1/2 - 4 FORM 8 COVER](https://rexel-cdn.com/products/prhc18.jpg?i=BA7EE177-A4E0-4026-9AB9-08E9471E8D21&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system.Electrical continuity of the conduit system is maintained across assembled joints.
Overview
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system.Electrical continuity of the conduit system is maintained across assembled joints.
Plasti-Bond PVC Coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Form 8 style fittings from 1/2” through 4” have an integral V-Seal gasket for superior corrosion protection. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011204588, PR980F
Specifications
Material: | PVC Coated Steel |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)