1
more

Sign In or Register to view pricing and more.
Documents & Guides
Work Light, Cordless, Bulb Type: Fluorescent 13 Watt, Body Color: Black & Yellow, Light Color: White, Weight: 1.25 lbs, Run Time: 3.5 Hours, Power Requirements: 18V. BATTERY SOLD SEPARATELY.
Overview
Work Light, Cordless, Bulb Type: Fluorescent 13 Watt, Body Color: Black & Yellow, Light Color: White, Weight: 1.25 lbs, Run Time: 3.5 Hours, Power Requirements: 18V. BATTERY SOLD SEPARATELY.
This tool is a must for work sites. Its built-in telescoping and 360-degree rotating hook allows this light to shine in various locations. An overmolded lens cover adds a touch of durability, and the powerful bulb will light up large spaces for maximum work efficiency.
Also known as: 028877531663, DC527
Specifications
Type: | Work Light, Fluorescent |
Volts DC: | 18 |
Type: | Work Light, Fluorescent |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)