![Uninsulated Aluminum Compression Terminal Uninsulated Aluminum Compression Terminal](https://rexel-cdn.com/products/11845551imageurl.jpg?i=6E7247FC-81D2-4E2D-9854-E58785B57226&f=420)
Sign In or Register to view pricing and more.
Uninsulated Aluminum Compression Terminal, 1 Hole, 400 kcmil, 600 V-35 kV, 1/2" Stud, Green, 472 Index
Overview
Uninsulated Aluminum Compression Terminal, 1 Hole, 400 kcmil, 600 V-35 kV, 1/2" Stud, Green, 472 Index
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810101407, YA32A6
Specifications
Color: | Green |
Volts AC: | 600 |
Material: | Aluminum |
Allowable Gauge Range: | 400 |
Stud Size: | 1/2 in |
Color: | Green |
Material: | Aluminum |
Stud Size: | 1/2 in |
Volts AC: | 600 |
Allowable Gauge Range: | 400 |
Customer Reviews
No reviews for this product
(0)