Relay, Solid State, Optocoupler, 25A, 24-265VAC, 3-32VDC Coil

Item #: 62454

Cat #: 700-SH25GZ24

UPC: 662074935444

Documents & Guides
Relay, Solid State, Optocoupler, Hockey Puck, 25 Amp, at 24 to 265 Volt AC, Output, 3 to 32 Volt DC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Solid State, Optocoupler, Hockey Puck, 25 Amp, at 24 to 265 Volt AC, Output, 3 to 32 Volt DC Coil
Allen-Bradley® Bulletin 700-SH hockey puck solid-state relays handle high continuous load currents and feature LED indicators for status monitoring. These relays can handle up to a 40 A continuous resistive load with heat sink in a hockey-puck shaped package. Catalog item 700-SH25GZ24 from Rockwell Automation® is a hockey puck solid state relay. Its specifications include: 3-32 V DC, optocoupler, 25 A @ 24-265 V AC, zero cross, and LED.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074935444, 700-SH25GZ24

Specifications

Type: Solid State, Relay, Optocoupler
Mounting: Surface
Amps: 25
Volts AC Range: 24 - 265
Volts DC Control Range: 3 - 32
Type: Solid State, Relay, Optocoupler
Amps: 25
Volts DC Control Range: 3 - 32
Mounting: Surface
Volts AC Range: 24 - 265

Customer Reviews

No reviews for this product
(0)