Breaker, Molded Case, CV Series, 3P, 200A, 240VAC, 65kAIC

Item #: 624416

Cat #: CV3200X

UPC: 786685704708

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Main Type, CV Series, 3-Pole, 200 Amp, 240 Volt AC, 65 kAIC

Overview

Breaker, Molded Case, Main Type, CV Series, 3-Pole, 200 Amp, 240 Volt AC, 65 kAIC
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. Contact me
Also known as: 786685704708, CV3200X

Specifications

Type: Main Breaker
Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 240
Interrupt Rating AC: 65 kA
Type: Main Breaker
Mounting: Panel
Volts AC: 240
Amps: 200
Poles: 3
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)