Inductive, Proximity Sensor, Flat Pack, 83x83 mm Housing, Shielded, 50mm Sensing Range

Item #: 62441

Cat #: 871F-R50N80-N3

UPC: 611320522259

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, 2-Wire AC/DC, Flat or Surface Mount, 80 mm Head Size, Shielded, 50 mm Sensing Distance, Normally Open Output, Mini QD

Overview

Inductive Proximity Sensor, 2-Wire AC/DC, Flat or Surface Mount, 80 mm Head Size, Shielded, 50 mm Sensing Distance, Normally Open Output, Mini QD
Inductive proximity sensors are designed to operate by generating an electromagnetic field and detecting the eddy current losses that are generated when ferrous and nonferrous metal target objects enter the field. The sensor consists of a coil on a ferrite core, an oscillator, a trigger-signal level detector, and an output circuit. As a metal object advances into the field, eddy currents are induced in the target. The result is a loss of energy and a smaller amplitude of oscillation. The detector circuit then recognizes a specific change in amplitude and generates a signal that turns the solid-state output ON or OFF
Also known as: 611320522259, 871F-R50N80-N3

Specifications

Type: Inductive Proximity Sensors
Range: 50 mm
Type: Inductive Proximity Sensors
Range: 50 mm

Customer Reviews

No reviews for this product
(0)