25W B10 Incandescent Lamp, Clear

Item #: 624390

Cat #: S3386

UPC: 045923033865

Sign In or Register to view pricing and more.
Incandescent Decorative Lamp, Designation: 25B10/220V, 220 V, 25 WTT, B10 Shape, E12 Candelabra Base, Clear, CC-2F Filament, 1000 HR, Lumens: 200 LM Initial, 3-3/4 IN Length, 1-1/4 IN Diameter

Overview

Incandescent Decorative Lamp, Designation: 25B10/220V, 220 V, 25 WTT, B10 Shape, E12 Candelabra Base, Clear, CC-2F Filament, 1000 HR, Lumens: 200 LM Initial, 3-3/4 IN Length, 1-1/4 IN Diameter
Also known as: 045923033865, S3386

Specifications

Color: Clear
Wattage: 25
Color Rendering Index (CRI): 100
Shape: B10 (Blunt Tip)
Lumens: 200
Volts AC: 220
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Color Rendering Index (CRI): 100
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Wattage: 25
Shape: B10 (Blunt Tip)
Volts AC: 220
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)