Selector Switch, 2-Position, Maintained, Black Knob, 2NO/2NC

Item #: 62438

Cat #: 800H-HR2B

UPC: 662073628323

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm

Overview

Selector Switch, 2 Position, Maintained, Black Knob, White Insert, NEMA 4/4X/13, 2 Normally Open, 2 Normally Closed, Standard Contacts, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-HR2B from Rockwell Automation® is a white, two-position, 30 mm selector switch. And it is a standard knob maintained. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073628323, 800H-HR2B

Specifications

Size: 30 mm
Type: 2 Position, Selector Switch
Color: Black/White
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: 2 Position, Selector Switch
Material: Plastic

Customer Reviews

No reviews for this product
(0)