Breaker, Mechanical Lug Kit, 3P, 600A, 2 x 3/0AWG - 500MCM, CU/AL

Item #: 624352

Cat #: AL600LF52K3

UPC: 785901134053

Sign In or Register to view pricing and more.
Breaker, Mechanical Lug Kit, 3-Pole, 600 Amp, 2 x 3/0 AWG - 500 MCM, Copper/Aluminum

Overview

Breaker, Mechanical Lug Kit, 3-Pole, 600 Amp, 2 x 3/0 AWG - 500 MCM, Copper/Aluminum
AL600LF52K3 is a PowerPact Multistandard mechanical lug for PowerPact H, J, L-Frame breakers, these mechanical lugs are made of aluminium. These lugs have a current rating of [400,600]A and come in set of 3. Certified to UL & CSA Standards. The current-limiting attributes of PowerPact H-, J-, and L-frame circuit breakers provide greater protection for downstream devices by limiting the let-through current in the event of a fault. The current-limiting capabilities of HJ/HL/HR, JJ/JL/JR, and LJ/LL/LR frame circuit breakers are documented with Underwriters Laboratories and Canadian Standards Association. These current limiting circuit breakers ship with a label that identifies them as UL/CSA Current-Limiting Circuit Breakers.
Also known as: 785901134053, AL600LF52K3

Specifications

Poles: 3
Amps: 600
Mounting: Breaker
Standards: California Proposition 65
Allowable Gauge Range: 3/0 - 500
Poles: 3
Mounting: Breaker
Allowable Gauge Range: 3/0 - 500
Amps: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)