Harmony XAP, XB2 SL, Empty control station, zinc alloy, blue, undrilled, 80 x 130 x 77 mm

Item #: 624336
Cat #: XAPM24
UPC: 785901450382
Sign In or Register to view pricing and more.
Harmony XAP, XB2 SL, Empty control station, zinc alloy, blue, undrilled, 80 x 130 x 77 mm

Overview

Harmony XAP, XB2 SL, Empty control station, zinc alloy, blue, undrilled, 80 x 130 x 77 mm
This Harmony XAPM die-cast empty control station is used for controlling of operation in machines. This blue empty control station enables machine builders to customize their machines by easily adding any control and signalling functionality units on the enclosure according to the operation required. It is designed for simple and mass production machines, textiles, packaging, handling small lifting systems, control of garage doors, rolling shutters, smoke extraction vents. It is compatible with Harmony 22mm range push buttons, switches and pilot lights. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65 / IP69 / IP69K, making it ideal for operation in harsh environments. It can be retrofitted with all 22 mm push buttons, pilot lights, selector switches and joysticks. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901450382, XAPM24

Specifications

IP/NEMA Rating: IP65
Material: Zinc Alloy
Standards: California Proposition 65
IP/NEMA Rating: IP65
Standards: California Proposition 65
Material: Zinc Alloy

Customer Reviews

No reviews for this product
(0)