ROB PRHELB-5X90X30 5X90X30 LG

Item #: 624246

Cat #: PRHELB-5X90X30

UPC: 784011203123

Sign In or Register to view pricing and more.
Documents & Guides
ROB PRHELB-5X90X30 5X90X30 LG RADIUS ELBOW

Overview

ROB PRHELB-5X90X30 5X90X30 LG RADIUS ELBOW
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011203123, PRHELB-5X90X30

Specifications

Color: Black
Diameter: 5 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 30 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 30 in
Diameter: 5 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)