ROB PRHELB-4X90X42 4X90X42 LG

Item #: 624240

Cat #: PRHELB-4X90X42

UPC: 784011203048

Sign In or Register to view pricing and more.
Documents & Guides
ROB PRHELB-4X90X42 4X90X42 LG RADIUS ELBOW

Overview

ROB PRHELB-4X90X42 4X90X42 LG RADIUS ELBOW
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011203048, PRHELB-4X90X42

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 42 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 42 in
Diameter: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)