PVC Coated 90° GRC Elbow, 4", 30" Radius

Item #: 624239

Cat #: PRHELB-4X90X30

UPC: 784011202966

Sign In or Register to view pricing and more.
Documents & Guides
4" Diameter, 90° Elbow, 30" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

4" Diameter, 90° Elbow, 30" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011202966, PRHELB-4X90X30

Specifications

Color: Black
Diameter: 4 in
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 30 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 30 in
Diameter: 4 in
Angle: 30°

Customer Reviews

No reviews for this product
(0)