2X90X15 LG RADIUS ELBOW

Item #: 624227

Cat #: PRHELB-2X90X15

UPC: 784011201761

Sign In or Register to view pricing and more.
Documents & Guides
Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.

Overview

Factory bent standard radius elbows are available and ready to ship. Factory bent elbows are more accurate, quicker to install and more economical, because they save field bending time and do not waste materials. Electrical continuity is maintained across assembled joints.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: 784011201761, PRHELB-2X90X15

Specifications

Color: Black
Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 15 in
Color: Black
Material: PVC Coated Steel
Sweep Radius: 15 in
Diameter: 2 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)