PVC Coated 90° GRC Elbow, 1-1/2"

Item #: 624218

Cat #: PRHELB-1-1/2X90X12

UPC: 784011201402

Sign In or Register to view pricing and more.
Documents & Guides
1-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

1-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 784011201402, PRHELB-1-1/2X90X12

Specifications

Diameter: 1 1/2 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 12 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)